#6-32 x 5/16 in Phillips Flat Machine Screw, Passivated Stainless Steel, 100 PK
- Mfr # 1-pfu-6c-31
- Zoro # G716462359
product price:Â
$
2.69
/pk of 100, $0.03/ea
Sold in multiples of 5Â pks for
$13.45
Key Features
Flat Head
Phillips Drive
System of Measurement
Inch
Thread Size
#6-32
Fastener Length
5/16 in
Drive Size
#2
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-pfu-6c-31
- Zoro #
- G716462359
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Inch
- Head Type
- Flat
- Drive
- Phillips
- Material
- Stainless Steel
- Finish
- Passivated
- Tensile Strength
- 80,000 psi
- Item
- Machine Screw
- Material Grade/Class
- 18-8
- Thread Style
- Fully Threaded
- Type
- Machine Screw
- Dimensional Standards
- ASME B18.6.3
- Thread Type
- Coarse
- Shell Material
- Stainless Steel
Dimensions
- Thread Size
- #6-32
- Fastener Length
- 5/16 in
- Drive Size
- #2
- Maximum Head Width
- 17/64 in
- Overall Length
- 5/16 in
- Maximum Head Height
- 1/16 in
- Screw Size
- #6-32
- Wire Rope Length
- 5/16 in
- Length
- 5/16 in
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #6-32, Fastener Length 5/16 in, Drive Size #2, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 17/64 in, Maximum Head Height 1/16 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.