#6-32 x 5/8 in Spanner Flat Tamper Resistant Screw, Passivated Stainless Steel, 25 PK

  • Mfr # 31-FNM-6C-62

  • Zoro # G816461122


product price:  $11.39
/pk 25, $0.46/ea

Key Features

Spanner Drive
Flat Head
Material Grade/Class
18-8
Maximum Head Width
9/32 in
Material
Stainless Steel
Maximum Head Height
5/64 in
Drive Size
#6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-FNM-6C-62
Zoro #
G816461122
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Maximum Head Width
9/32 in
Thread Size
#6-32
Maximum Head Height
5/64 in
Drive Size
#6
Fastener Length
5/8 in
Overall Length
5/8 in

Details

Material Grade/Class
18-8
Material
Stainless Steel
Item
Tamper Resistant Screw
System of Measurement
Inch
Drive
Spanner
Finish
Passivated
Tensile Strength
70,000 psi
Thread Type
Coarse
Thread Style
Fully Threaded
Resistance Properties
Tamper-Resistant
Type
Machine Screw
Dimensional Standards
ASME B18.6.3
Head Type
Flat

Description

Tamper Resistant Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Spanner, Thread Size #6-32, Fastener Length 5/8 in, Drive Size #6, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 9/32 in, Maximum Head Height 5/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products