#6-32 x 7/16 in Slotted Flat Machine Screw, Passivated Stainless Steel, 100 PK

  • Mfr # 1-sfm-6c-43

  • Zoro # G416463656


product price: $3.59
/pk 100, $0.04/ea
Sold in multiples of 3 for $10.77

Key Features

Flat Head
Slotted Drive
Material Grade/Class
18-8
Dimensional Standards
ASME B18.6.3
Overall Length
7/16 in
Maximum Head Height
15/64 in
Thread Size
#6-32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-sfm-6c-43
Zoro #
G416463656
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
7/16 in
Maximum Head Height
15/64 in
Thread Size
#6-32
Fastener Length
7/16 in
Maximum Head Width
17/64 in
Screw Size
#6-32

Details

Material Grade/Class
18-8
Dimensional Standards
ASME B18.6.3
Tensile Strength
80,000 psi
Thread Type
Coarse
System of Measurement
Inch
Material
Stainless Steel
Thread Style
Fully Threaded
Item
Machine Screw
Finish
Passivated
Head Type
Flat
Drive
Slotted
Type
Machine Screw

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size #6-32, Fastener Length 7/16 in, Drive Size Not Applicable, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 17/64 in, Maximum Head Height 15/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products