#6-32 x 7/8 in Phillips Flat Phil Flat 100 Degree Black Oxide, Black Oxide Stainless Steel, 25 PK
Mfr # 31-xbm-6c-87
Zoro # G616461520
product price:Â $2.79
/pk 25, $0.11/ea
Sold in multiples of 4 for $11.16
Key Features
Flat Head
Phillips Drive
Maximum Head Width
19/32 in
Maximum Head Height
5/64 in
Screw Size
#6-32
Overall Length
7/8 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
31-xbm-6c-87
Zoro #
G616461520
UPC #
-
Country of Origin
Multiple
Dimensions
Maximum Head Width
19/32 in
Fastener Length
7/8 in
Thread Size
#6-32
Maximum Head Height
5/64 in
Screw Size
#6-32
Overall Length
7/8 in
Drive Size
#2
Details
System of Measurement
Inch
Head Type
Flat
Material Grade/Class
18-8
Thread Type
Coarse
Drive
Phillips
Item
Phil Flat 100 Degree Black Oxide
Tensile Strength
80,000 psi
Finish
Black Oxide
Thread Style
Fully Threaded
Dimensional Standards
ASME B18.6.3
Type
Machine Screw
Material
Stainless Steel
Description
Phil Flat 100 Degree Black Oxide, Head Type Flat, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size #6-32, Fastener Length 7/8 in, Drive Size #2, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 19/32 in, Maximum Head Height 5/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.