#6-32 x Machine Screw, Hex Plain 18-8 Stainless Steel
Mfr # ZF0112SS
Zoro # G210395962
product price: $6.49
/eaSold in multiples of 2 for $12.98
Key Features
Pan Head
Hex Drive
System of Measurement
Inch
Thread Size
#6-32
Fastener Length
1 in
Material
18-8 Stainless Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZF0112SS
Zoro #
G210395962
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
#6-32
Fastener Length
1 in
Washer Thickness
7/64 in
Head Height
0.085 in
Flange Thickness
0.105 in
Head Diameter
0.2 in
Flange Diameter
35/64 in
Maximum Head Height
5/64 in
Maximum Head Width
13/64 in
Washer Outside Diameter
35/64 in
Description
Machine Screw, Material Stainless Steel, Finish Plain, Drive Internal Hex, Thread Size #6-32, Fastener Length 1 in, Head Height 0.085 in, Drive Size Not Applicable, Tensile Strength 90,000 psi, Dimensional Standards RoHS Compliant, Pack Size Small, Minimum Thread Length Not Applicable, Type Machine Screw, Washer Outside Diameter 35/64 in, Washer Thickness 7/64 in, Maximum Head Width 13/64 in, Minimum Head Width Not Applicable, Maximum Head Height 5/64 in, Minimum Head Height Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.