Hex Standoff, #6-32 Thrd Sz, 3/4 in L, 3/4 in Thrd L Nylon Natural, 1/4" Hex W, 1000 PK

  • Mfr # 141206HFN

  • Zoro # G5190429


product price:  $428.99
/pk 1000, $0.43/ea
Free Shipping & Returns

Key Features

Standoff Gender
Female
Thread Size
#6-32
Overall Length
3/4 in
Standoff Material
Nylon
Standoff Finish
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
141206HFN
Zoro #
G5190429
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#6-32
Overall Length
3/4 in
Body Length
3/4 in
Thread Length
3/4 in
Outside Diameter
1/4 in
Hex Width
1/4"

Details

Item
Hex Standoff
Standoff Gender
Female
Standoff Material
Nylon
Standoff Finish
Natural
System of Measurement
Inch

Description

Standoffs,6-32x3/4,1/4 Hex Fem,Package Quantity 1000, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.