#6-40 x 1/2 in Phillips Pan Machine Screw, Passivated Stainless Steel, 25 PK
Mfr # 1-ppm-6f-50
Zoro # G916461206
product price: $4.19
/pk 25, $0.17/ea
Sold in multiples of 3 for $12.57
Key Features
Phillips Drive
Pan Head
Dimensional Standards
ASME B18.6.3
Tensile Strength
70,000 psi
Thread Size
#6-40
Maximum Head Width
17/64 in
Finish
Passivated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-ppm-6f-50
Zoro #
G916461206
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
#6-40
Maximum Head Width
17/64 in
Screw Size
#6-40
Maximum Head Height
3/32 in
Fastener Length
1/2 in
Drive Size
#2
Overall Length
1/2 in
Details
Dimensional Standards
ASME B18.6.3
Tensile Strength
70,000 psi
Finish
Passivated
Thread Style
Fully Threaded
Item
Machine Screw
System of Measurement
Inch
Thread Type
Fine
Material Grade/Class
18-8
Type
Machine Screw
Drive
Phillips
Material
Stainless Steel
Head Type
Pan
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #6-40, Fastener Length 1/2 in, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 17/64 in, Maximum Head Height 3/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Fine, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.