Zoro Homepage
This item is Discontinued.
Zoro Select 6' Aluminum 500 lb. Stepladder, Type IAA 100H-HDC-06

6' Aluminum 500 lb. Stepladder, Type IAA (Discontinued)

  • Mfr # 100H-HDC-06
  • Zoro # G1483702
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100H-HDC-06
Zoro #
G1483702
UPC #
-
Country of Origin
United States

Dimensions

Ladder Height
6 ft
Bottom Width
25 in
Step Depth
4 in
Step Width
4 in

Details

Item
Stepladder
Load Capacity
500 lb
Material
Aluminum
Stepladder Item
Stepladder
Number of Steps
6
ANSI Type
IAA
Base Spread
42 in
Series
100H
Step Tread
Ribbed
Ladder Tread
Ribbed

Description

Stepladder, Material Aluminum, ANSI Type IAA, Ladder Height 6 ft, Load Capacity 500 lb, Number of Steps 6, Base Spread 42 in, Bottom Width 25 in, Step Depth 4 in, Step Tread Ribbed, Series 100H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.