Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6" Flanged PVC Swing Check Valve

  • Mfr # SCOV113

  • Zoro # G8123473


product price: $1,510.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
6"
Hex Size
3/4"
Connection Type
Flanged
Connection
Flanged
Body Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCOV113
Zoro #
G8123473
UPC #
622454383418
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size
6"
Hex Size
3/4"
Overall Height
15 5/16 in
Pipe or Tube Size - Check Valves
6 in
Size
6"
Length
15 3/4 in
Width
14 9/16 in
Overall Length
15.75 in
Pipe or Tube Size
6 in
Height - Cap to Inlet Center
10 9/16 in
Connection Size - Side 2
6 in
Connection Size - Side 1
6 in
Nominal Valve Size
6 in

Details

Connection Type
Flanged
Connection
Flanged
Body Material
PVC
Seal Material - Check Valves
EPDM
Standards
ASTM D1784 and ANSI B16.5
Cap to Inlet Center
10 9/16 in
Cracking Pressure - Check Valves
12.5 psi
Item
Swing Check Valve
Mounting Orientation - Check Valves
Horizontal, Vertical
Connection Type - Check Valves
Flange x Flange
Max. Steam Pressure - Valves
Not Rated
Flow
3450 gpm
Max. Temp.
140 Degrees F
Material of Construction
PVC
Body Material - Valves
PVC
Item - Check Valves
Check Valve
Seal Material
EPDM
Max. Water Pressure
70 psi @ 73 Degrees F
Max. Temp. - Valves
140 Degrees F
Sub-Category
PVC
Full Flow - Valves
Yes
Mechanism and Body Design
Inline Swing
Flow - Valves
3,450 gpm
Max. Water Pressure - Valves
70 psi @ 73 Degrees F
Min. Temp. - Valves
40 Degrees F
Mounting Position
Vertical or Horizontal
Cracking Pressure
12.5 psi
Flow Design
Single
Application - Valves
Process Piping
Max. Pressure
100 psi @ 73 Degrees F
Seat Material
EPDM
Mounting Orientation
Horizontal, Vertical
Seal
EPDM
3-A Standard Compliance
Not Rated
Operating Temperature - Minimum
32 Degrees F
Connection Type - Side 1
Flange
Operating Temperature - Maximum
212 Degrees F
Check Mechanism
Swing
Maximum Pressure - Operating
70 psi
Maximum Pressure - Steam
Not Rated
ANSI Flange Class
Class 150
Connection Type - Side 2
Flange
For Media
Water
Valve Body Style
Inline
Vacuum Service Rating
Not Rated
Silent Check
Standard
Check Mechanism Material
PVC
Type
w/Swing Arm
Valve Series
SC

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Swing, Body Material - Valves PVC, Pipe or Tube Size 6 in, Connection Type Flange x Flange, Cracking Pressure 12.5 psi, Mounting Orientation Horizontal, Vertical, Seal Material EPDM, Max. Temp. - Valves 140 Degrees F, Min. Temp. - Valves 40 Degrees F, Max. Water Pressure - Valves 70 psi @ 73 Degrees F, Max. Steam Pressure - Valves Not Rated, Flow - Valves 3,450 gpm, Full Flow - Valves Yes

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.