Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

6 in Height, 24 in Width, Vinyl, Rectangle, English (Discontinued)

  • Mfr # 6XEC3
  • Zoro # G616333469
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6XEC3
Zoro #
G616333469
UPC #
190735545225
Country of Origin
China

Dimensions

Thickness
0.984 in
Width
24 in
Height
6 in

Details

Printed Language
English
UV Resistant
Yes
Retroreflective Grade
Not Retroreflective
Legend
Watch Your Step
Sign Background Color
Yellow
Glow In The Dark
No
Sign Mounting Style
Surface
Sign Shape
Rectangle
Sign Legend Text Color
Black
Header
No Header
Glow-in-the-Dark
No
Product Type
Warning Sign
Sign Material
Vinyl
OSHA Compliant
Yes
ANSI Compliant
No
Double-Sided
No
Background Color
Yellow
Legend Style
Text

Description

Warning Sign, Rectangle, English

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.