Zoro Homepage

6 in W, 6 in L, 1/2 in Thick

  • Mfr # ZUSAVFS10

  • Zoro # G7551982


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Viton
Length
6 in
Width
6 in
Thickness
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSAVFS10
Zoro #
G7551982
UPC #
193005303778
Country of Origin
United States

Dimensions

Length
6 in
Width
6 in
Thickness
1/2 in
Thickness - Foam
1/2 in
Length - Foam
6 in
Width Tolerance
+/-1.000 in
Width - Foam
6 in
Length Tolerance
+/-1.00 in

Details

Item
Viton Strip
Color
Black
Material
Viton
Shape
Strip
Cell Type
Closed Cell
Tensile Strength
100 psi
Backing Type
Plain
Thickness Tolerance
+/-0.125 in
Density
15 lb/cu ft
Standards
ASTM D1056 2B2
Oil Resistance
Excellent
Texture
Smooth
Flexibility
Good
Grade
Standard
Maximum Temperature
400 Degrees F
Material Skin
None
Water Resistance
Excellent
Number of Adhesive Sides
0
Chemical Resistance
Excellent
Weather Resistance
Excellent
Abrasion Resistance
Fair
Firmness
Soft (5 to 8 psi)
Firmness @ 25% Deflection
7 psi
Adhesive Type
Plain Backing
Minimum Temperature
-10 Degrees F

Description

Foam Strip, Material Viton(TM), Shape Strip, Grade Standard, Length 6 in, Width 6 in, Thickness 1/2 in, Backing Type Plain, Cell Type Closed Cell, Adhesive Type Not Applicable, Number of Adhesive Sides 0, Color Black, Density 15 lb/cu ft, Maximum Temperature 400 Degrees F, Minimum Temperature -10 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Tensile Strength 100 psi, Texture Smooth, Firmness @ 25 Percent Deflection 7 psi, Material Skin None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.