Zoro Homepage

6" MNPT x 12" TBE Galvanized Steel Pipe Nipple Sch 40

  • Mfr # 0831064209

  • Zoro # G8941886


product price: $217.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Nominal
6 in
Overall Pipe Length
12 in
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Material - Pipe
Galvanized Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0831064209
Zoro #
G8941886
UPC #
690291324406
Country of Origin
China

Dimensions

Pipe Size - Nominal
6 in
Overall Pipe Length
12 in
Pipe Size (Nominal)
6"
Pipe Size (Fittings)
6"
Wall Thickness
0.28 in
Nominal Pipe Size
6 in
Inside Diameter
6 1/16 in
Overall Length
12 in
Outside Diameter
6 5/8 in

Details

Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Material - Pipe
Galvanized Steel
Pipe Schedule
40
Pipe Weld Type
Electric Resistance Weld
Pipe Thread Type
MNPT x MNPT
Max. Pressure
150 psi @ 150 Degrees F
Seamless/Welded
Welded
Standards
ASTM A53 Type E, ASTM A733, Grade B, WWN 351
Pipe Fitting Material
Galvanized Steel
Item
Galvanized Steel Pipe Nipple
Metal Detectable
Yes
Specific Pipe Fitting Shape
Nipple
Pipe Fitting Connection Type
MNPT x MNPT
Pipe Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
Side A Thread Type
NPT
Side A Gender
Male
Application
Air, Gas, Non-Potable Water, Oil, Steam
Side B Thread Type
NPT
Side B Gender
Male
Thread Configuration
Threaded on Both Ends
Fitting Compatibility
Schedule 40
Finish/Coating
Galvanized
Material
Steel
Side A Connection Type
Threaded
Maximum Steam Pressure
150 psi @ 360 Degrees F
Metal Pipe Construction
Welded
Side B Connection Type
Threaded
Material Grade
Grade B
Maximum Operating Pressure
150 psi @ 150 Degrees F
Schedule
Schedule 40
Manufacture Location
Globally Sourced

Description

Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Galvanized, Fitting Compatibility Schedule 40, Inside Diameter 6 1/16 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 150 psi @ 150 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 6 in, Outside Diameter 6 5/8 in, Overall Length 12 in, Pipe Weld Type Electric Resistance Weld, Schedule Schedule 40

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.