Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6" MNPT x 12" TBE PVC Pipe Nipple Sch 80

  • Mfr # 892-120

  • Zoro # G5156891


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Nominal
6 in
Overall Pipe Length
12 in
Pipe Connection Type
Threaded on Both Ends
Pipe Schedule
80
Material - Pipe
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
892-120
Zoro #
G5156891
UPC #
054211725603
Country of Origin
United States

Dimensions

Pipe Size - Nominal
6 in
Overall Pipe Length
12 in
Pipe Size (Fittings)
6"
Inside Dia.
5.75 in
Outside Dia.
6 1/2 in
Outside Diameter
6 1/2 in
Overall Length
12 in
Nominal Pipe Size
6 in
Inside Diameter
5 709/1000 in

Details

Pipe Connection Type
Threaded on Both Ends
Pipe Schedule
80
Material - Pipe
PVC
Color
Gray
Pipe Fitting Schedule/Class
Schedule 80
Item
Nipple
Standards
ANSI/ASTM D1784, NSF 61 Annex G
Pipe Fitting Connection Type
MNPT x MNPT
Fittings Sub-Category
Nipples
Specific Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Plastic
Basic Pipe Fitting Shape
Nipple
Max. Temp.
140 Degrees F
Pipe Fitting Material
PVC
Max. Pressure
140 psi @ 73 Degrees F
Material
PVC
Application
Non-Potable Water, Potable Water
Fitting Compatibility
Schedule 80
Side A Thread Type
NPT
Maximum Operating Temperature
140 Degrees F
Side A Gender
Male
Schedule
Schedule 80
Side A Connection Type
Threaded
Minimum Operating Temperature
40 Degrees F
Side B Gender
Male
Side B Connection Type
Threaded
Thread Configuration
Threaded on Both Ends
Side B Thread Type
NPT
Maximum Operating Pressure
140 psi @ 73 Degrees F

Description

Pipe Nipple, Application Non-Potable Water, Potable Water, Color Gray, Fitting Compatibility Schedule 80, Inside Diameter 5 23/32 in, Material PVC, Material Trade Name Not Applicable, Maximum Operating Pressure 140 psi, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 40 Degrees F, Nominal Pipe Size 6 in, Outside Diameter 6 1/2 in, Overall Length 12 in, Resistance Properties Not Applicable, Schedule Schedule 80, Side A Connection Type Threaded, Side A Gender Male

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.