Zoro Homepage

6" MNPT x 5" TBE Galvanized Steel Pipe Nipple Sch 40

  • Mfr # 0831061403

  • Zoro # G8941852


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Nominal
6 in
Overall Pipe Length
5 in
Pipe Connection Type
Threaded on Both Ends
Material - Pipe
Galvanized Steel
Pipe Schedule
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0831061403
Zoro #
G8941852
UPC #
690291324345
Country of Origin
China

Dimensions

Pipe Size - Nominal
6 in
Overall Pipe Length
5 in
Pipe Size (Fittings)
6"
Wall Thickness
0.28 in
Outside Diameter
6 5/8 in
Inside Diameter
6 1/16 in
Nominal Pipe Size
6 in
Overall Length
5 in

Details

Pipe Connection Type
Threaded on Both Ends
Material - Pipe
Galvanized Steel
Pipe Schedule
40
Pipe Weld Type
Electric Resistance Weld
Pipe Thread Type
MNPT x MNPT
Max. Pressure
150 psi @ 150 Degrees F
Seamless/Welded
Welded
Pipe Fitting Schedule/Class
Schedule 40
Pipe Fitting Material
Galvanized Steel
Pipe Fitting Connection Type
MNPT x MNPT
Standards
ASTM A53 Type E, ASTM A733, Grade B, WWN 351
Basic Pipe Fitting Shape
Nipple
Specific Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
Item
Galvanized Steel Pipe Nipple
Metal Detectable
Yes
Side A Connection Type
Threaded
Maximum Operating Pressure
150 psi @ 150 Degrees F
Finish/Coating
Galvanized
Maximum Steam Pressure
150 psi @ 360 Degrees F
Side B Gender
Male
Schedule
Schedule 40
Thread Configuration
Threaded on Both Ends
Fitting Compatibility
Schedule 40
Material
Steel
Side B Thread Type
NPT
Side A Gender
Male
Manufacture Location
Globally Sourced
Side A Thread Type
NPT
Side B Connection Type
Threaded
Metal Pipe Construction
Welded
Application
Air, Gas, Non-Potable Water, Oil, Steam
Material Grade
Grade B

Description

Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Galvanized, Fitting Compatibility Schedule 40, Inside Diameter 6 1/16 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 150 psi @ 150 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 6 in, Outside Diameter 6 5/8 in, Overall Length 5 in, Pipe Weld Type Electric Resistance Weld, Schedule Schedule 40

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.