Zoro Homepage

6" x 20 ft. Non-Threaded Polyethylene Pipe

  • Mfr # 153481015

  • Zoro # G3486546


product price: $441.99
/ea
Item requires special delivery charges. A $355.00 per item surcharge will be applied.

Key Features

Pipe Size - Nominal
6 in
Overall Pipe Length
20 ft
Pipe Connection Type
Non-Threaded
Pipe Type
Pipe
Material - Pipe
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
153481015
Zoro #
G3486546
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Nominal
6 in
Overall Pipe Length
20 ft
Pipe Size (Nominal)
6"
Dimension Ratio
11
Pipe Size (Fittings)
6"
Nominal Pipe Size
6 in
Standard Dimensional Ratio Rating
SDR 11
Overall Length
20 ft

Details

Pipe Connection Type
Non-Threaded
Pipe Type
Pipe
Material - Pipe
Polyethylene
Temp. Range
-30 Degrees to 85 Degrees F
Basic Pipe Fitting Material
Plastic
Material (Pipe)
Polyethylene
Item
Pipe
Max. Pressure
200 psi
Standards
ASTM, NSF
Maximum Operating Temperature
85 Degrees F
Material
Polyethylene
Maximum Operating Pressure
200 psi
Thread Configuration
Unthreaded
Minimum Operating Temperature
-30 Degrees F

Description

Pipe, Material Polyethylene, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 85 Degrees F, Minimum Operating Temperature -30 Degrees F, Nominal Pipe Size 6 in, Overall Length 20 ft, Schedule Schedule SDR 11, Side A Thread Type Not Applicable, Side B Thread Type Not Applicable, Standard Dimensional Ratio Rating SDR 11, Standards ASTM, NSF, Thread Configuration Unthreaded

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.