Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

60 Degrees Bend No-Hub 1/6"Bend, 4" Pipe, Female Socket, Cast Iron, 0 psi

  • Mfr # 220574

  • Zoro # G300722074


product price: $41.19
/ea

Key Features

Specific Fitting Shape
60 Degrees Bend
Fitting Connection Type
Female Socket
Pipe Fitting Material
Cast Iron
Pipe Size (Fittings)
4"
Class
0 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
220574
Zoro #
G300722074
UPC #
810074080453
Country of Origin
Multiple

Dimensions

Pipe Size (Fittings)
4"
Fitting Side B Nominal Pipe Size
4 in
Fitting Side B Outside Diameter
4 7/16 in
Fitting Side A Nominal Pipe Size
4 in
Fitting Side A Outside Diameter
4 7/16 in
Overall Length
7 1/2 in

Details

Specific Fitting Shape
60 Degrees Bend
Fitting Connection Type
Female Socket
Pipe Fitting Material
Cast Iron
Class
0 psi
Item
No-Hub 1/6"Bend
Standards
ASTM A888
Max. Steam Pressure
0
Includes Pre-Applied Thread Sealant
No
Color
Black
Fitting Side B Gender
Female
Includes Seal
No
Finish/Coating
Black Asphalt
Fitting Side B Type
Socket
Application
DWV
Fitting Side A Type
Socket
Fitting Side A Gender
Female
Maximum Operating Pressure
0 psi
Material Grade
Gray Cast Iron
Low Lead Compliance Level
Compliant

Description

60 Degrees Bend, Cast Iron, Black Asphalt, Gray Cast Iron, Class 0 psi, 4 in, Female, Socket, 4 7/16 in, 4 in, Female, Socket, 4 7/16 in, 0 psi Maximum Operating Pressure

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.