Shop All Jobber Length Drill Bits
Zoro Select
#61 Carbide TiALN 118 Deg. Jobber Length Drill Bit
Mfr # 450-300390B
Zoro # G9558674
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Drill Bit Size #61
- Shank Type Straight
- Drill Bit Point Angle 118 Degrees
Product Information
- Brand Zoro Select
- MFR # 450-300390B
- Zoro # G9558674
- UPC # 888226209519
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #61 |
Shank Dia. | 1/32 in |
Overall Length | 1 3/8 in |
Flute Length | 5/8 in |
Maximum Drilling Depth | 5/8 in |
Depth:Dia. Ratio | 16xD |
Depth x Dia. Ratio | 16xD |
Drilling Depth | 5/8" |
Drill Diameter Tolerance | +0.0000 in /-0.0005 in |
Drill Length Class | Jobber Length |
Shank Length | 3/4 in |
Details
Description
Jobber Length Drill Bit, Drill Bit Size #61, Drill Bit Point Angle 118 Degrees , Carbide, AlTiN, Decimal Equivalent 0.0390, Wire, Drill Bit Point Type Split Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Nutsetter, 3/8 Mag Nutsetter x 2-9/16 (165MN616)
- SAWSTOP Saw Mobile Base, 30 in. L, 8 in. H (MB-PCS-000)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC 1/2 (C23153)
- URREA 12-point Full polished flex head Wrench, 9/16" opening size (1270-18)
- ZORO SELECT 1/2" Carbide-Tipped TiN 118 Deg. Jobber Length Drill Bit (12005000)
- ZORO SELECT #18 Carbide Bright 118 Deg. Jobber Length Drill Bit (450-301695)
- ZORO SELECT #21 Carbide TiN 118 Deg. Jobber Length Drill Bit (450-301590A)
- ZORO SELECT 1/4" Carbide Bright 118 Deg. Jobber Length Drill Bit (450-102500)
- ZORO SELECT 5/32" Carbide Bright 118 Deg. Jobber Length Drill Bit (450-101562)
- ZORO SELECT #2 Carbide-Tipped 118 Deg. Jobber Length Drill Bit (12002210)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC #21 (C23193)
- Zoro Select Jobber Length Drill Bits