Shop All Plastic Bags
Zoro Select
64" x 38" Open Poly Bags, 4 mil, Clear, PK 50
Mfr # 8UR15
Zoro # G4108072
original price:
$90.49
6% off
Free Shipping & Returns
$84.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Standard
- Width 38"
- Length 64"
- Color Clear
- Bag Closure Type None
Product Information
- Brand Zoro Select
- MFR # 8UR15
- Zoro # G4108072
- UPC # 00654866005633
- Country of Origin Multiple
- Category Plastic Bags
Dimensions
Width | 38" |
Length | 64" |
Depth | 0 |
Size | 64" x 38" |
Details
Description
Bag Features Standard, Open End Poly Bag, Bag Bottom Type Flat, Bag Type Standard, Low Density Polyethylene (LDPE), Thickness 4 mil, Depth 0, Width 38 in, Length 64 in, Clear, Package Configuration Case Pack, FDA Compliant Yes, Bag Closure Type None, Mil Thickness Range 3.7 to 4 mil, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAKURA Solid Paint Marker Original, Black Color Family, 12PK (XSC-49)
- AMPAD Steno Book, Gregg, White, 70Sheet (25-472)
- BRADY Label and Ribbon Cartridge, Vinyl (M4C-250-595-WT-BK)
- DECKER TAPE PRODUCTS Label, DL1070, FRAGILE HANDLE WITH CARE, 3" X 5" (DL1070)
- ZORO SELECT Corrosion Inhibiting Gusseted Bags, PK250 (VBG00226)
- ZORO SELECT 36" x 20" Open Poly Bags, 2 mil, Clear, PK 250 (5DHA2)
- ZORO SELECT 5-1/2" x 15" Door Knob Bags, 0.65 mil, Clear, PK 2000 (55NK53)
- ZORO SELECT 7" x 725 ft. Poly Tubing, 6 mil, Clear (2EWN7)
- ZORO SELECT 4" x 2" Open Poly Bags, 2 mil, Clear, PK 1000 (5ZW06)
- ZORO SELECT 9" x 725 ft. Poly Tubing, 6 mil, Clear (2EWP3)
- ZORO SELECT 6" x 6" Open Poly Bags, 4 mil, Clear (5DHP9)
- Zoro Select Plastic Bags