66 3/16 in x 29 3/16 in x 25 in Shipping Crate, Brown, Steel, Plywood

  • Mfr # BNS26
  • Zoro # G914741713
product price: 
$
292.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Inside Length
66 3/16 in
Inside Width
29 3/16 in
Inside Height
25 in
Maximum Load Capacity
1,550 lb
Material
Plywood/Metal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BNS26
Zoro #
G914741713
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
66 3/16 in
Inside Width
29 3/16 in
Inside Height
25 in
Outside Width
30 in
Outside Height
30 in
Outside Length
67 in
Wall Thickness
6 mm
Inside LxWxH
66 3/16x29 3/16x25
Thickness
6 mm

Details

Item
Shipping Crate
Maximum Load Capacity
1,550 lb
Material
Plywood/Metal
Color
Brown
Standards
ISPM-15 Certified
Includes Pallet
Pallet Included
Features
Collapsible, Heat-Treated, No-Tool Assembly, Removable Front Panel, Reusable
Weight
94 lb
Includes
(4) Loose Sides, Bottom, Lid
Stacking Strength
10,000 lb
Forklift Access Type
4-Way
Number of Pieces
6
Product Type
Nailess Crate
Load Capacity - Maximum
1,550 lb
Shell Material
Plywood/Metal
Wire Color
Brown

Description

Shipping Crate, Outside Length 67 in, Outside Width 30 in, Outside Height 30 in, Stacking Strength 10,000 lb, Inside Length 66 3/16 in, Inside Width 29 3/16 in, Inside Height 25 in, Material Plywood/Metal, Number of Pieces 6, Weight 94 lb, Standards ISPM-15 Certified

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.