66 to 145 Watts, 3 or 4 Lamps, Electronic Ballast (Formerly LumaPro)

  • Mfr # 4KGE6

  • Zoro # G3053197


product price: $30.49
/ea

Key Features

Ballast Lamp Type
T8
Ballast Max. Number of Lamps
4
Input Voltage
120 to 277V AC
Ballast Voltage
120/277
Ballast Start Type
Instant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4KGE6
Zoro #
G3053197
UPC #
190735581360
Country of Origin
China

Dimensions

Width
1 3/4 in
Height
1 1/4 in
Length
9 1/2 in

Details

Item
Fluorescent Ballast
Ballast Lamp Type
T8
Ballast Max. Number of Lamps
4
Input Voltage
120 to 277V AC
Ballast Voltage
120/277
Ballast Start Type
Instant
Ballast Dimming
No
Ballast Item
Electronic Ballast
Ballast Type
Electronic
Ballast Max. Lamp Watts
40
Ballast Dimming Type
No Dimming
Input Watts
145 W
Ballast Family
LumaPro
Number of F28T8 Lamps
3 or 4
Number of F32T8(26W) Lamps
3 or 4t
Green Certification or Other Recognition
NEMA Premium Rated
Number of F17T8 Lamps
3 or 4
Light Output
High
Number of F25T8 Lamps
3 or 4
Power Factor
Greater Than 0.95
Wiring Type
Parallel
Min. Starting Temp.
0 Degrees F
Ballast Lamp Watts
40
Number of F40T12 U-Bend Lamps
3
Number of F32T8 Lamps
3 or 4
Number of F32T8(30W) Lamps
3 or 4
Number of F25T12 Lamps
3 or 4
Number of F32T8(28W) Lamps
3 or 4
Ballast Factor
1.16
Amps AC
1.24 A
Number of F40T8 Lamps
3
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Total Harmonic Distortion
10 %
Standards
UL Listed
Voltage
120/277
Fixture Ballast Type
Electronic
Ballast Bulb Type
T8
Starter Required
No
Number of Bulbs Supported
4
Brand and Series
LumaPro(R)
Sockets Included
No
Dimming Type
No Dimming
CA Title 20 Compliant
Yes
Frequency
50/60 Hz
Dimming Method
No Dimming
Max. Bulb Watts
17 W, 25 W, 28 W, 32 W, 40 W
Dimming Range
No Dimming
Operating Amps @ 120V
1.24 A
Number of F32T8U Lamps
3, 4
Dimming
No
Thermal Protection
No
Lamp Types Supported
(3 or 4) F17T8, (3 or 4) F25T8, (3 or 4) F28T8, (3 or 4) F32T8, (3) F40T8
Bulb Base Type
G13
Initial Lumens
High Output

Description

Formerly LumaPro.

LumaPro(R), Electronic, Fluorescent Ballast, Ballast Start Type Instant, Input Voltage 120 to 277V AC, Number of Bulbs Supported 4, Max. Bulb Watts 17 W, 25 W, 28 W, 32 W, 40 W, Ballast Bulb Type T8, Dimming No, Dimming Type No Dimming, Dimming Method No Dimming, Dimming Range No Dimming, CA Title 20 Compliant Yes, Min. Starting Temp. 0 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.