
#7 x Drywall Screw, Black Phosphate Steel, 1-1/4 in L, 4000 PK
Mfr # 0720CPG
Zoro # G9078214
product price: $148.99
/pk 4000, $0.04/ea
Free Shipping & Returns
Key Features
Flat Head
Phillips Drive
Thread Type
Coarse
System of Measurement
Inch
Type
Bugle Head
Material
Steel
Finish
Black Phosphate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0720CPG
Zoro #
G9078214
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Fastener Length
1-1/4 in
Screw Size
#7
Details
Thread Type
Coarse
System of Measurement
Inch
Head Type
Flat
Type
Bugle Head
Material
Steel
Finish
Black Phosphate
Item
Drywall Screw
Drive
Phillips
Description
Drywall Screws,7X1 1/4 PHIL BUG,PK4000, Package Quantity 4000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.