Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7/16" Low Lead Brass Nut

  • Mfr # 700061-07

  • Zoro # G3003047


product price: $1.89
/ea

Key Features

Tube Fitting Material
Low Lead Brass
Specific Fitting Shape
Nut
Fitting Connection Type
Compression
Tube Size
7/16 in
Specific Pipe Fitting Shape
Nut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
700061-07
Zoro #
G3003047
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Tube Size
7/16 in
Compression Thread Size
11/16-16
Overall Length
1/2 in
Thread Size
11/16"-16
Compatible Tube Outer Diameter
7/16 in

Details

Item
Compression Fitting Nut
Tube Fitting Material
Low Lead Brass
Specific Fitting Shape
Nut
Fitting Connection Type
Compression
Specific Pipe Fitting Shape
Nut
Max. Pressure
200 psi
Standards
NSF 61 Annex G
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Nut
Temp. Range
-65 Degrees to 250 Degrees F
Maximum Operating Pressure
200 psi
Application
Potable Water
System of Measurement
Imperial
Compatible Tube Material
Aluminum, Copper, Thermoplastic
Minimum Operating Temperature
65 Degrees F
Maximum Operating Temperature
250 Degrees F
Fitting Material
Brass
Fitting Shape
Nut
Pressure (PSI)
200
Connection
Compression
For Media Type
Potable Water
Operating Temperature - Maximum
250 Degrees F
Operating Pressure - Maximum
200 psi
Operating Temperature - Minimum
65 Degrees F
Product Type
Compression Fitting Nut

Description

Compression Fitting Nut, Application Potable Water, Fitting Material Brass, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 1/2 in, Thread Size 11/16 In.-16, Specific Fitting Shape Nut, System of Measurement Imperial, Compatible Tube Outer Diameter 7/16 in, Standards NSF 61 Annex G, Compatible Tube Hardness Not Applicable, Compatible Tube Material Aluminum, Copper, Thermoplastic, Fitting Connection Type Compression

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.