Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7/16" Low Lead Brass Sleeve

  • Mfr # 700060-07

  • Zoro # G3003065


product price: $1.25
/ea

Key Features

Tube Fitting Material
Low Lead Brass
Specific Fitting Shape
Sleeve
Tube Size
7/16 in
Standards
NSF/ANSI 61 Annex G
Basic Pipe Fitting Shape
Sleeve
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
700060-07
Zoro #
G3003065
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Tube Size
7/16 in
Compatible Tube Outer Diameter
7/16 in
Overall Length
1 3/4 in

Details

Item
Compression Fitting Sleeve
Tube Fitting Material
Low Lead Brass
Specific Fitting Shape
Sleeve
Standards
NSF/ANSI 61 Annex G
Basic Pipe Fitting Shape
Sleeve
Temp. Range
-65 Degrees to 250 Degrees F
Basic Pipe Fitting Material
Metal
Max. Pressure
200 psi
Specific Pipe Fitting Shape
Sleeve
Minimum Operating Temperature
40 Degrees F
Fitting Material
Brass
Maximum Operating Temperature
250 Degrees F
Maximum Operating Pressure
200 psi
System of Measurement
Imperial
Compatible Fitting Connection Type
Compression
Compatible Tube Material
Aluminum, Copper, Thermoplastic
Fitting Shape
Ferrule
Connection
Compression
Material of Construction
Low Lead Brass
Pressure (PSI)
200
Body Material
Low Lead Brass
Operating Pressure - Maximum
200 psi
Product Type
Compression Fitting Sleeve
Material Grade
CA2745

Description

Compression Fitting Sleeve, Fitting Material Brass, Material Grade CA2745, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 1 3/4 in, Specific Fitting Shape Sleeve, System of Measurement Imperial, Compatible Tube Outer Diameter 7/16 in, Standards NSF/ANSI 61 Annex G, Compatible Fitting Connection Type Compression, Compatible Tube Material Aluminum, Copper, Thermoplastic, Minimum Operating Temperature 40 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.