Zoro Homepage

7/16" OD x 1 ft. Welded Stainless Steel Tubing

  • Mfr # 87121

  • Zoro # G3309041


product price: $7.49
/ea

Key Features

Outside Diameter
7/16 in
Wall Thickness
22 ga
Tube Material
Stainless Steel
Tube Length
1 ft
Inside Diameter
0.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87121
Zoro #
G3309041
UPC #
614121871212
Country of Origin
United States

Dimensions

Outside Diameter
7/16 in
Wall Thickness
22 ga
Tube Length
1 ft
Inside Diameter
0.38 in
Inside Dia.
0.38 in
Outside Dia.
7/16 in
Overall Length
1 ft

Details

Tube Material
Stainless Steel
Standards
ASTM A269
Item
Tubing
Max. Pressure
35,000 psi
Type
Welded For Plumbing, HVAC And Automotive
Fabrication
Welded
System of Measurement
Inch
Material
Stainless Steel
Maximum Operating Pressure
35,000 psi
Industry Application
Automotive, HVAC, Plumbing

Description

Tubing, Fabrication Welded, Inside Diameter 0.38 in, Material Stainless Steel, Maximum Operating Pressure 35,000 psi, Outside Diameter 7/16 in, Overall Length 1 ft, Standards ASTM A269, Wall Thickness 22 ga, System of Measurement Inch

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.