7/16 U S S Flat Washer Black Zinc, 1 BOX OF 25 POUNDS
Mfr # 43WUSSBZ
Zoro # G322725497
product price:Â $237.99
/ea
Free Shipping & Returns
Key Features
Outside Diameter
1-1/4 in
Inside Diameter
1/2 in
Maximum Thickness
5/64 in
System of Measurement
Inch
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
43WUSSBZ
Zoro #
G322725497
UPC #
-
Country of Origin
Unknown
Dimensions
For Screw Size
7/16 in
Outside Diameter
1-1/4 in
Inside Diameter
1/2 in
Maximum Thickness
5/64 in
Minimum Thickness
0.084 in
Details
System of Measurement
Inch
Material
Steel
Standards
ASME B18.12.4-2009
Color
Black
Item
Flat Washer
Thickness Tolerance
=+/-0.020
Finish
Black Zinc
Description
Flat Washers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.