72 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 50 PK (Discontinued)
- Mfr # 1GE99
- Zoro # G2958417
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1GE99
Zoro #
G2958417
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
72
Drive Size
1/16 in
Thread Length
1/2 in
Head Height
1/16 in
Fastener Length
1/2"
Details
System of Measurement
Inch
Drive Type
Hex Socket
Material
18-8 Stainless Steel
Finish
Plain
Item
Socket Head Cap Screw
Thread Direction
Right Hand
Rockwell Hardness
B70 to B95
Fastener Thread Type
UNF (Fine)
Temp. Range
250 Degrees F
Class
3A
Thread Style
Fully Threaded
Thread Type
Fine
Head Type
Standard
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Hex Socket, Drive Size 1/16 in, Material 18-8 Stainless Steel, Finish Plain, Thread Size 72, Fastener Length 1/2 In., Head Height 1/16 in, Thread Style Fully Threaded, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.