Shop All Coin & Button Batteries
Zoro Select
76 Silver Oxide Battery, 12
Mfr # 34F932
Zoro # G5145043
original price:
$27.66
42% off
new price: $15.99
/pk 12, $1.33/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Size 76
- Battery Chemistry Silver Oxide
- Voltage - Batteries 1.5V DC
- Voltage 1.5
- Battery Type Silver Oxide
Product Information
- Brand Zoro Select
- MFR # 34F932
- Zoro # G5145043
- UPC # 190735595428
- Country of Origin China
- Category Coin & Button Batteries
Dimensions
Battery Size | 76 |
Diameter | 0.45 in |
Depth | 0.206 in |
Details
Description
Button Cell Battery, Battery Size 76, Battery Chemistry Silver Oxide, Voltage - Batteries 1.5V DC, Standard Battery Pack Size 12, Capacity - Batteries 150 mAh, Battery Cross-Reference 03, 303, 357, 76, A, D357, EPX76, G13, GS13, J, MS76, S76, SB-B9, SG13, SP76, SR1154PW, SR44, SR44P, SR44SW, SR44W, V357, Drain Type - Battery High Drain, Diameter 0.45 in, Depth 0.206 in, Max. Operating Temp. 140 Degrees F, Min. Operating Temp. -40 Degrees F, Standards ANSI/IEC, Color Code No Code
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CT, LA, ME, RI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Origin Series 14AWG 4-Conductor Burial Rated Speaker Wire_ 250ft Gray (21551)
- TRIPP LITE Reversible USB Cable, Black, 6 ft. (UR022-006-RA)
- QNAP Ts-473A - Nas Server (TS-473A-8G-US)
- VARTA V150H 1.2V 150mAh NiMH Rechargeable Button Cell Battery 55615101501 (V150H)
- ZORO SELECT Coin Cell, 2032, Lithium, 3V (4LW11)
- ZORO SELECT Coin Cell, 1620, Lithium, 3V (5HXG7)
- ZORO SELECT Coin Cell, 2430, Lithium, 3V (5HXG8)
- ZORO SELECT Button Cell Battery, 389/390, Silver Oxide (5HXH7)
- ZORO SELECT Coin Cell, 2025, Lithium, 3V (2CUR8)
- ZORO SELECT Coin Cell Battery, Lithium, 190mAh Cap. (CR2325)
- ZORO SELECT Coin Cell Battery, Lithium, 950mAh Cap. (CR2477)
- Zoro Select Coin & Button Batteries