7/8 Dock Washer Galvanized, 1 BOX OF 25 POUNDS
Mfr # 87WDOCG
Zoro # G122725451
product price: $213.99
/ea
Free Shipping & Returns
Key Features
Rockwell Hardness
B68
Minimum Thickness
0.230 in
Maximum Thickness
0.280 in
System of Measurement
Inch
Finish
Galvanized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
87WDOCG
Zoro #
G122725451
UPC #
-
Country of Origin
Unknown
Dimensions
Minimum Thickness
0.230 in
For Screw Size
7/8 in
Maximum Thickness
0.280 in
Outside Diameter
3.01 in
Details
Rockwell Hardness
B68
System of Measurement
Inch
Finish
Galvanized
Thickness Tolerance
=+/-.05
Material
Steel
Item
Flat Washer
Description
Flat Washers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.