Zoro Homepage

7/8 Dock Washer Plain, 1 BOX OF 25 POUNDS

  • Mfr # 87WDOC

  • Zoro # G222725511


product price: $315.39
/ea
Free Shipping & Returns

Key Features

Minimum Thickness
0.230 in
Maximum Thickness
0.280 in
Finish
Plain
System of Measurement
Inch
Rockwell Hardness
B68
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87WDOC
Zoro #
G222725511
UPC #
-
Country of Origin
Unknown

Dimensions

Minimum Thickness
0.230 in
For Screw Size
7/8 in
Maximum Thickness
0.280 in
Outside Diameter
3.01 in

Details

Item
Flat Washer
Finish
Plain
System of Measurement
Inch
Rockwell Hardness
B68
Material
Steel
Thickness Tolerance
=+/-.05

Description

Flat Washers

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.