Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7/8" Fiberglass Elbow Pipe Fitting Insulation, 1-1/2" Wall

  • Mfr # ELL341

  • Zoro # G3610932


product price: $13.79
/ea

Key Features

Insulation Body Material
Fiberglass
Insulation Color
White
Insulation Temp. Range
0 Degrees F to 450 Degrees F
Fits Tube Size
7/8 in
For Fitting Shape
90 Degrees Elbow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELL341
Zoro #
G3610932
UPC #
-
Country of Origin
United States

Dimensions

Fits Tube Size
7/8 in
Wall Thickness - Insulation
1 1/2 in
Wall Thickness
1 1/2 in
Inside Diameter
7/8 in

Details

Insulation Body Material
Fiberglass
Insulation Color
White
Insulation Temp. Range
0 Degrees F to 450 Degrees F
For Fitting Shape
90 Degrees Elbow
Item
Pipe Fitting Insulation
Pipe Insulation Item
Pipe Fitting Insulation
Insulation Approx. R Value
7.5
Insulation Nominal I.D.
7/8 in
Approx. R Value
7.5
For Fitting Type
90 Degrees Elbow
Material
Fiberglass
For Tube I.D.
3/4 in
For Use On
Piping
Temp. Range
0 Degrees to 450 Degrees F
Standards
ASTM C342, ASTM C547
For Tube O.D.
7/8"
Color
White
R Value
7.5
Installation Style
Slit
Form
90 Degrees Elbow
Minimum Operating Temperature
0 Degrees F
Maximum Operating Temperature
450 Degrees F
Facing Material
PVC Jacket

Description

Pipe Fitting Insulation, Insulation Material Fiberglass, Installation Style Slit, Inside Diameter 7/8 in, Wall Thickness 1 1/2 in, Form 90 Degrees Elbow, Minimum Operating Temperature 0 Degrees F, Maximum Operating Temperature 450 Degrees F, R Value 7.5, Color White, For Tube Outside Diameter 7/8 in, Standards ASTM C342, ASTM C547, ASTM E84, Outside Diameter 3 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.