Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7/8" Low Lead Brass Nut

  • Mfr # 700061-14

  • Zoro # G3003038


product price: $6.49
/ea

Key Features

Tube Fitting Material
Low Lead Brass
Specific Fitting Shape
Nut
Fitting Connection Type
Compression
Tube Size
7/8 in
Max. Pressure
120 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
700061-14
Zoro #
G3003038
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Tube Size
7/8 in
Compression Thread Size
1-1/4-12
Overall Length
5/8 in
Thread Size
1 1/4"-12
Compatible Tube Outer Diameter
7/8 in

Details

Item
Compression Fitting Nut
Tube Fitting Material
Low Lead Brass
Specific Fitting Shape
Nut
Fitting Connection Type
Compression
Max. Pressure
120 psi
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Nut
Standards
NSF 61 Annex G
Specific Pipe Fitting Shape
Nut
Temp. Range
-65 Degrees to 250 Degrees F
Fitting Material
Brass
System of Measurement
Imperial
Application
Potable Water
Maximum Operating Pressure
120 psi
Minimum Operating Temperature
65 Degrees F
Maximum Operating Temperature
250 Degrees F
Compatible Tube Material
Aluminum, Copper, Thermoplastic
Fitting Shape
Nut
Pressure (PSI)
120
Connection
Compression
For Media Type
Potable Water
Operating Pressure - Maximum
120 psi
Operating Temperature - Minimum
65 Degrees F
Operating Temperature - Maximum
250 Degrees F
Product Type
Compression Fitting Nut

Description

Compression Fitting Nut, Application Potable Water, Fitting Material Brass, Maximum Operating Pressure 120 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 5/8 in, Thread Size 1 1/4 In.-12, Specific Fitting Shape Nut, System of Measurement Imperial, Compatible Tube Outer Diameter 7/8 in, Standards NSF 61 Annex G, Compatible Tube Hardness Not Applicable, Compatible Tube Material Aluminum, Copper, Thermoplastic, Fitting Connection Type Compression

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.