7/8" Low Lead Brass Union Elbow
Mfr # 700065-14
Zoro # G8656593
product price: $49.59
/eaKey Features
Tube Fitting Material
Low Lead Brass
Specific Fitting Shape
90 Degrees Elbow
Tube Size
7/8 in
Temp. Range
-65 Degrees to 250 Degrees F
Basic Pipe Fitting Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
700065-14
Zoro #
G8656593
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Tube Size
7/8 in
Compression Thread Size
1-1/4-12
Fitting Side B Tube Outer Diameter
7/8 in
Fitting Side A Tube Outer Diameter
7/8 in
Thread Size B
1 1/8-18
Thread Size A
1 1/8-18
Fitting Side 1 Tube Outer Diameter
7/8 in
Thread Size 2
1 1/8-18
Thread Size 1
1 1/8-18
Fitting Side 2 Tube Outer Diameter
7/8 in
Description
Compression Fitting Elbow, Application Gasoline, Oils, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Brass, Fitting Side A Tube Outer Diameter 7/8 in, Fitting Side B Tube Outer Diameter 7/8 in, Maximum Operating Pressure 120 psi, Maximum Operating Temperature 250 Degrees F, Specific Fitting Shape 90 Degrees Elbow, Compatible Fitting Brands Not Applicable, Thread Size A 1 1/8-18, Thread Size B 1 1/8-18
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.