7/8" OD x 6 ft. Seamless 316 Stainless Steel Tubing

  • Mfr # ZUSA-HTM-113

  • Zoro # G3076455


product price:  $116.99
/ea
Free Shipping & Returns

Key Features

Outside Diameter
7/8 in
Wall Thickness
0.065"
Tube Material
316 Stainless Steel
Tube Length
6 ft.
Inside Diameter
0.745 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HTM-113
Zoro #
G3076455
UPC #
-
Country of Origin
China

Dimensions

Outside Diameter
7/8 in
Wall Thickness
0.065"
Tube Length
6 ft.
Inside Diameter
0.745 in
Outside Dia. Tolerance
+0.010 in /-0.010 in
Inside Dia.
0.745"
Outside Dia.
7/8"
Overall Length
6 ft
Outside Diameter Tolerance
+/-0.01 in

Details

Tube Material
316 Stainless Steel
Max. Pressure
2493 psi @ 72 Degrees F
Type
Seamless
Item
Seamless Tubing
Temp. Range
-325 Degrees to 1500 Degrees F
Standards
ASTM A213, ASTM A269
Temper
Annealed
Material
316 Stainless Steel
Industry Application
Chemical Processing, Hydraulic and Instrumentation, Mechanical, Pulp and Paper Industries, Textile
Material Grade
316
For Environment
Marine
Maximum Operating Temperature
1,500 Degrees F
Cleaned and Capped
No
Maximum Operating Pressure
2,493 psi @ 72 Degrees F
Fabrication
Seamless
Tube Form
Straight
Weight per Foot
0.562 lb/ft
System of Measurement
Inch
Resistance Properties
Corrosion Resistant, Pitting Resistant
Features
Ductile at Elevated Temperatures
Market
Industrial
Minimum Operating Temperature
-325 Degrees F

Description

Tubing, Cleaned and Capped No, Coating Color Not Applicable, Copper Tube Type Not Applicable, Fabrication Seamless, Inside Diameter 0.745 in, Material 316 Stainless Steel, Material Grade 316, Maximum Operating Pressure 2,493 psi @ 72 Degrees F, Maximum Operating Temperature 1,500 Degrees F, Outside Diameter 7/8 in, Overall Length 6 ft, Resistance Properties Corrosion Resistant, Pitting Resistant, Standards ASTM A213, ASTM A269, Temper Annealed, Tube Form Straight, Wall Thickness 0.065 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.