7/8" OD x 6 ft. Welded 304 Stainless Steel Tubing

  • Mfr # ZUSA-HTM-221

  • Zoro # G3328692


product price:  $192.99
/ea
Free Shipping & Returns

Key Features

Outside Diameter
7/8 in
Wall Thickness
0.12"
Tube Material
304 Stainless Steel
Tube Length
6 ft.
Inside Diameter
0.635 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HTM-221
Zoro #
G3328692
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Diameter
7/8 in
Wall Thickness
0.12"
Tube Length
6 ft.
Inside Diameter
0.635 in
Outside Dia. Tolerance
+/-0.005 in
Inside Dia.
0.635"
Outside Dia.
7/8"
Outside Diameter Tolerance
+/-0.005 in
Overall Length
6 ft

Details

Tube Material
304 Stainless Steel
Temp. Range
-423 Degrees to 1500 Degrees F
Item
Tubing
Max. Pressure
4602 psi @ 72 Degrees F
Standards
ASTM A249, ASTM A269
Type
Welded
Cleaned and Capped
No
Features
Formability and Ductility
System of Measurement
Inch
Material Grade
304
Weight per Foot
0.968 lb/ft
Resistance Properties
Corrosion Resistant
Temper
Annealed
Maximum Operating Temperature
1,500 Degrees F
Material
304 Stainless Steel
Minimum Operating Temperature
-423 Degrees F
Maximum Operating Pressure
4,602 psi @ 72 Degrees F
Fabrication
Welded
Tube Form
Straight

Description

Tubing, Cleaned and Capped No, Coating Color Not Applicable, Copper Tube Type Not Applicable, Fabrication Welded, Inside Diameter 0.635 in, Material 304 Stainless Steel, Material Grade 304, Maximum Operating Pressure 4,602 psi @ 72 Degrees F, Maximum Operating Temperature 1,500 Degrees F, Outside Diameter 7/8 in, Overall Length 6 ft, Resistance Properties Corrosion Resistant, Standards ASTM A249, ASTM A269, Temper Annealed, Tube Form Straight, Wall Thickness 0.12 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.