7/8 S A E Flat Washer Zinc Yellow, 1 BOX OF 25 POUNDS

  • Mfr # 87WSAEY

  • Zoro # G322725602


product price: $265.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Inside Diameter
15/16 in
Outside Diameter
1-3/4 in
Finish
Zinc Yellow
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87WSAEY
Zoro #
G322725602
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
7/8 in
Inside Diameter
15/16 in
Outside Diameter
1-3/4 in
Maximum Thickness
9/64 in

Details

Material
Steel
Finish
Zinc Yellow
Color
Yellow
Rockwell Hardness
C38 to 45
Standards
ASME B18.21.1-2009
Thickness Tolerance
=+/-0.052
System of Measurement
Inch
Item
Flat Washer

Description

Flat Washers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.