Shop All V-Belt Pulleys
Zoro Select
7/8" to 3-1/2" Quick Detachable Bushed Bore 4 Groove 9.25" OD
Mfr # 5V9254
Zoro # G2591434
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Shaft Dia. 7/8 in to 3-1/2 in
- Pulley Outside Dia. 9.25 in
- Number of Grooves 4
- For V-Belt Section 5V, 5VX
- Pulley Material Cast Iron
Product Information
- Brand Zoro Select
- MFR # 5V9254
- Zoro # G2591434
- UPC # 698672060660
- Country of Origin Multiple
- Category V-Belt Pulleys
Dimensions
Fits Shaft Dia. | 7/8 in to 3-1/2 in |
Pulley Outside Dia. | 9.25 in |
5V or 5VX Belt Pitch Dia. | 9.25 in |
For Bushing Size | E |
5VX Pitch Diameter | 9.25 in |
5V Pitch Diameter | 9.25 in |
Maximum Bore Diameter | 3 1/2 in |
Face Diameter | 9.25 in |
Minimum Bore Diameter | 7/8 in |
For Belt Trade Size | 5V, 5VX |
Overall Width | 3 1/16 in |
Outside Diameter | 9.25 in |
Face Width | 3.06 in |
Pitch Diameter | 9.25 in (5V) |
Length through Bore | 2 5/8 in |
Details
Description
Standard V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter Not Applicable, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter 9.25 in, 5VX Pitch Diameter 9.25 in, A Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, AX Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip GT3 Belts - 5M, 700-5MGT-15 (700-5MGT-15)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 1/4"-18 Thread Size, EA Series (VEAN4-4F)
- MTD Belt-V Fwd Drv 4 (954-04094)
- WILKERSON Filter/Regulator/Lubricator, 2 pcs. (D18-04-FLG0B)
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 3 Groove 3.95 in OD (363B)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 1 Groove 4.75" OD (BK50)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 4 Groove 9.75" OD (944B)
- ZORO SELECT FHP Sheave, 2AK84 x 1 (2AK841)
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 3 Groove 4.12" OD (3V4123)
- ZORO SELECT 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 2.55 in OD (AK2558)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 1 Groove 15.75 in OD (1541B)
- Zoro Select Pulleys & Sheaves