Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7/8 U S S Flat Washer Black Oxide, 1 BOX OF 25 POUNDS

  • Mfr # 87WUSSB

  • Zoro # G322725572


product price: $172.19
/ea
Free Shipping & Returns

Key Features

Standards
ASME B18.12.4-2009
Material
Steel
Thickness Tolerance
=+/-0.028
System of Measurement
Inch
Inside Diameter
15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87WUSSB
Zoro #
G322725572
UPC #
-
Country of Origin
Unknown

Dimensions

Inside Diameter
15/16 in
Minimum Thickness
0.164 in
For Screw Size
7/8 in
Maximum Thickness
11/64 in
Outside Diameter
2-1/4 in

Details

Item
Flat Washer
Standards
ASME B18.12.4-2009
Material
Steel
Thickness Tolerance
=+/-0.028
System of Measurement
Inch
Finish
Black Oxide
Color
Black

Description

Flat Washers

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.