7/8 U S S Flat Washer Black Zinc, 1 BOX OF 25 POUNDS
Mfr # 87WUSSBZ
Zoro # G222725467
product price:Â $213.99
/ea
Free Shipping & Returns
Key Features
Inside Diameter
15/16 in
For Screw Size
7/8 in
Outside Diameter
2-1/4 in
Maximum Thickness
11/64 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
87WUSSBZ
Zoro #
G222725467
UPC #
-
Country of Origin
Unknown
Dimensions
Inside Diameter
15/16 in
For Screw Size
7/8 in
Outside Diameter
2-1/4 in
Maximum Thickness
11/64 in
Description
Flat Washers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.