Zoro Homepage

7W, S8 Miniature Incandescent Bulb (Formerly LumaPro), PK2

  • Mfr # 2057NALL-2PK

  • Zoro # G4861455


product price: $6.49
/pk 2, $3.25/ea
Sold in multiples of 2 for $12.98

Key Features

Voltage
12.8V AC
Watts
6.72 W, 26.88 W
Bulb Base Type
Double Contact Index (BAY15d)
Light Appearance
No Rated Color Temp, Red
Bulb Shape
S8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2057NALL-2PK
Zoro #
G4861455
UPC #
-
Country of Origin
China

Dimensions

Max. Overall Bulb Length
2"
Max Overall Bulb Length
2"
Bulb Manufacturers Warranty Length
1 yr
Bulb Dia.
1 in
Overall Length
2 in

Details

Item
Incandescent Bulb
Voltage
12.8V AC
Watts
6.72 W, 26.88 W
Bulb Base Type
Double Contact Index (BAY15d)
Light Appearance
No Rated Color Temp, Red
Bulb Shape
S8
Lighting Technology
Incandescent
Bulb Housing
Glass
Dimmable
No
Lumens
19 lm, 302 lm
Rated Life
10,000 hr
Light Technology
Incandescent
Indoor/Outdoor Usage
Indoor Only
Trade Number
2057NALL
Average Bulb Life
2000/10,000 hr.
High Output
No
Standards
Meets 2012 Lighting Legislation Energy Standards
For Enclosed Fixtures
No
Light Color
Amber
Bulb Type
Miniature
Bulb Primary Application
Automotive
Overall Bulb Shape
S
Bulb Power Source
Direct Wired
Amps
480 mA, 2,100 mA
Rough Service
No
Bulb Start Type
Electronic
Shatter-Resistant
No
Bulb Finish
Amber
Overall Bulb Base Type
D.C. Index
Wattage Equivalency
26.88W INC
Three-Way
No

Description

Formerly LumaPro.

Incandescent Bulb, Bulb Base Type Double Contact Index (BAY15d), Bulb Housing Glass, Bulb Shape S8, Bulb Finish Amber, Lumens 19 lm, 302 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 2057NALL, Voltage 12.8V AC, Watts 6.72 W, 26.88 W, Rated Life 10,000 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color Amber, Rough Service No, Indoor/Outdoor Usage Indoor Only, Overall Length 2 in, Standards Meets 2012 Lighting Legislation Energy Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.