Zoro Homepage

7W, T6 Miniature Incandescent Light Bulb (Formerly LumaPro)

  • Mfr # C245-1

  • Zoro # G3287681


product price: $3.59
/ea

Key Features

Voltage
230V AC
Watts
7 W
Bulb Base Type
Double Contact Bayonet (BA15d)
Bulb Shape
T6
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C245-1
Zoro #
G3287681
UPC #
190735583111
Country of Origin
Taiwan, Province of China

Dimensions

Max. Overall Bulb Length
1-45/64"
Max Overall Bulb Length
1-45/64"
Overall Length
1 45/64 in
Bulb Dia.
3/4 in

Description

Formerly LumaPro.

Incandescent Bulb, Bulb Base Type Double Contact Bayonet (BA15d), Bulb Housing Glass, Bulb Shape T6, Bulb Finish Clear, Color Rendering Index Not Applicable, Color Temperature 2800K, Lumens 28 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number C245-1, Voltage 230V AC, Watts 7 W, Bulb Beam Angle Not Applicable, Rated Life 1,000 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Indoor/Outdoor Usage Indoor Only, Overall Length 1 45/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.