Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Zoro Select 8-1/2" x 11" Plastic Clipboard, Orange 21659

8-1/2" x 11" Plastic Clipboard, Orange (Discontinued)

  • Mfr # 21659
  • Zoro # G3881276
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21659
Zoro #
G3881276
UPC #
044357216592
Country of Origin
United States

Dimensions

Sheet Size
8-1/2" x 11"
Width
9"
Height
13-1/4"
Sheet Size - Clipboards
8-1/2 in x 11 in
File Size
Letter
File Size - Clipboard
Letter
Depth
1-3/4"
Overall Width
9 in
For Document Width
8 1/2 in
For Document Length
11 in
Paper Size
Letter

Details

Item
Clipboard
Clip Capacity
1 in
Color
Orange
Color Family - Clipboard
Red
Clipboard - Item
Clipboard
Storage Capacity
1 in
Clip Type
High Capacity
Opening Type
Top
Sheet Capacity
1 in
Material
Plastic
Specific Material
Plastic
Basic Material - Clipboards
Plastic
Features
50% Post-Consumer Waste, Inch and Metric Ruler Edge
Basic Material
Plastic
Mounting Style
Hang Up By Using Hang Hole
Product Type
Clipboard

Description

Clipboard, File Size - Clipboard Letter, Clip Capacity 1 in, Clip Type High Capacity, Color Family - Clipboard Red, Color High Visibility Orange, Storage Opening Type Not Applicable, Basic Material Plastic, Specific Material Plastic, Width 9 in, Height 13 1/4 in, Sheet Size 8-1/2 in x 11 in, Sheet Capacity 1 in, Storage Capacity 1 in, Features 50 Percent Post-Consumer Waste, Inch and Metric Ruler Edge, Clipboard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.