
Self-Drilling Screw, #8-15 x 2 in, Plain 18-8 Stainless Steel Truss Head Phillips Drive, 2000 PK
Mfr # 0832APT188
Zoro # G7580503
product price: $374.99
/pk 2000, $0.19/ea
Free Shipping & Returns
Key Features
Truss Head
Phillips Drive
System of Measurement
Inch
Material
18-8 Stainless Steel
Finish
Plain
Thread Length
2 in
Anchor Screw Type
Self Tapping Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0832APT188
Zoro #
G7580503
UPC #
-
Country of Origin
Mexico
Dimensions
Screw Size
#8-15
Fastener Length
2 in
Thread Length
2 in
Anchor Size
8-15 x 2 in
Details
System of Measurement
Inch
Head Type
Truss
Drive
Phillips
Material
18-8 Stainless Steel
Finish
Plain
Item
Self-Drilling Screw
Anchor Screw Type
Self Tapping Screw
Anchor Material
Stainless Steel
Drive Type
Phillips
Anchor Screw Head Style
Truss
Description
Anchor Screws,8-15x2,Phil TruSS,PK2000, Package Quantity 2000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.