
Concrete Screw, #8-15 Dia., Pan, 4 in L, 18-8 Stainless Steel Plain, 350 PK
Mfr # 0864APP188
Zoro # G7578699
product price: $85.69
/pk 350, $0.24/ea
Free Shipping & Returns
Key Features
Compatible Material
Concrete
Material
18-8 Stainless Steel
Finish
Plain
Head Type
Pan
Drive Type
Phillips
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0864APP188
Zoro #
G7578699
UPC #
-
Country of Origin
Mexico
Dimensions
Anchor Diameter
#8-15
Overall Length
4 in
Thread Length
4 in
Anchor Size
8-15 x 4 in
Details
Item
Concrete Screw
Compatible Material
Concrete
Material
18-8 Stainless Steel
Finish
Plain
Head Type
Pan
Drive Type
Phillips
Description
Anchor Screws,8-15X4,Phil Pan FT,PK350, Package Quantity 350
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.