Shop All Socket Head Cap Screws
Zoro Select
#8-32 Socket Head Cap Screw, Plain Nylon, 1 in Length, 40 PK
Mfr # 3408320100
Zoro # G3333547
original price:
$6.27
26% off
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Socket Head
Not Graded Material Grade/Class
- System of Measurement Inch
- Thread Size #8-32
- Screw Head Type Cylindrical
- Drive Size 9/64 in
- Material Nylon
Product Information
- Brand Zoro Select
- MFR # 3408320100
- Zoro # G3333547
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | #8-32 |
Screw Length | 1 in |
Drive Size | 9/64 in |
Head Height | 0.161 in |
Thread Length | 1 in |
Vented Hole Size | Not Vented |
Min. Thread Length | 1 in |
Minimum Head Height | 0.159 in |
Minimum Thread Length | 1 in |
Maximum Head Height | 0.164 in |
Head Diameter | 0.27 in |
Dimensional Standards | ASME B18.3 |
Length | 1 in |
Head Dia. | 0.27 in |
Dia./Thread Size | #8-32 |
Details
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 9/64 in, Material Nylon, Material Grade/Class Not Graded, Finish Plain, Thread Size #8-32, Minimum Thread Length 1 in, Fastener Length 1 in, Head Height 0.161 in, Head Diameter 0.27 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Sheet Metal Screw Self-Tap Hex Wash Head Sltd Drive #10 X 1in Zinc Plated Steel 50PK (9025476)
- ZORO SELECT Fully Threaded Rod, 5/8"-11, 6 ft, Steel, Grade B7, Black Oxide Finish (B7.05801106.BO.IAR)
- MIDWEST FASTENER 5/16" x 2" Tube Linch Pins 4PK (36701)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length, 100 PK (M07400.030.0020)
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain Nylon, 1-1/4 in Length, 40 PK (3408320125)
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain Nylon, 5/8 in Length, 40 PK (3408320062)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 100 PK (U07410.025.0150)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Zinc Plated Steel, 5/8 in Length, 100 PK (U07001.025.0062)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 5/8 in Length, 100 PK (U51050.025.0062)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 4-3/4 in Length, 25 PK (U07000.025.0475)
- ZORO SELECT 1/2"-20 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 10 PK (U07566.050.0150)
- Zoro Select Socket Head Cap Screws