Shop ZORO SELECT

Hex Weld Nut, #8-32, Steel, 7/16 in Wd, 5/8 in Lg, 3/32 in Ht, 50 PK

  • Mfr # 1LAF6

  • Zoro # G1126641


product price:  $10.39
/pk 50, $0.21/ea

Key Features

Base Shape
Hex
Material
Steel
Finish
Black Oxide
Base Width
7/16 in
Base Length
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1LAF6
Zoro #
G1126641
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#8-32
Base Width
7/16 in
Base Length
5/8 in
Base Height
3/32 in
Collar Height
0.03125 in
Collar Diameter
0.203125 in
Base Thickness
3/32 in
Pilot Dia.
13/64 in
Pilot Hole Size
7/32 in
Pilot Height
0.03 in
For Hole Diameter
7/32 in
Dia./Thread Size
#8-32

Details

Item
Weld Nut
Base Shape
Hex
Material
Steel
Finish
Black Oxide
Hole Location
Offset
Number of Weld Projections
0
System of Measurement
Inch
Thread Direction
Right Hand
Nut Style
Tab Base Weld Nut with Offset Hole
Thread Type
Coarse
Barrel or Collar Type
Pilot
Hole Center to Outside Edge
3/16 in
Pack Size
Small Pack
Center of Pilot Hole to Outside Edge
0.188 in
Fastener Finish
Plain
Basic Material
Steel
Fastener Thread Direction
Right Hand
Fastener Thread Type
UNC (Coarse)

Description

Weld Nut, Material Steel, Finish Black Oxide, Thread Size #8-32, Base Height 3/32 in, Base Width 7/16 in, Base Length 5/8 in, Collar Height 0.031 in, Collar Diameter 0.203 in, Number of Weld Projections 0, System of Measurement Inch, Base Shape Hex, Barrel Diameter Not Applicable, Barrel Height 7/16 in, Barrel or Collar Type Pilot, Base Diameter Not Applicable, For Hole Diameter 7/32 in, Hole Center to Outside Edge 3/16 in, Hole Location Offset, Pack Size Small Pack, Package Quantity 50

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.