#8-32 x 1 1/2 in Phillips Pan Machine Screw, Black Oxide Stainless Steel, 100 PK
Mfr # 31-pbm-8c-150
Zoro # G016462318
product price:Â $14.29
/pk 100, $0.14/eaKey Features
Phillips Drive
Pan Head
Thread Size
#8-32
Thread Type
Coarse
Material
Stainless Steel
Dimensional Standards
ASME B18.6.3
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
31-pbm-8c-150
Zoro #
G016462318
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
#8-32
Maximum Head Height
7/64 in
Maximum Head Width
21/64 in
Fastener Length
1 1/2 in
Screw Size
#8-32
Overall Length
1 1/2 in
Drive Size
#2
Details
Thread Type
Coarse
Material
Stainless Steel
Dimensional Standards
ASME B18.6.3
Item
Machine Screw
Drive
Phillips
Thread Style
Fully Threaded
Tensile Strength
70,000 psi
Material Grade/Class
18-8
System of Measurement
Inch
Finish
Black Oxide
Type
Machine Screw
Head Type
Pan
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size #8-32, Fastener Length 1 1/2 in, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 21/64 in, Maximum Head Height 7/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.