Shop ZORO SELECT
See all product information
Create Account
#8-32 x 1 1/2 in Phillips Pan Machine Screw, Passivated Stainless Steel, 25 PK
- Mfr # 2-ppm-8c-150
- Zoro # G916461602
product price:Â
$
4.59
/pk of 25, $0.18/ea
Sold in multiples of 3Â pks for
$13.77
Key Features
Pan Head
Phillips Drive
System of Measurement
Inch
Thread Size
#8-32
Tensile Strength
80,000 psi
Finish
Passivated
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2-ppm-8c-150
- Zoro #
- G916461602
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- #8-32
- Fastener Length
- 1 1/2 in
- Maximum Head Height
- 7/64 in
- Maximum Head Width
- 21/64 in
- Overall Length
- 1 1/2 in
- Screw Size
- #8-32
- Drive Size
- #2
- Wire Rope Length
- 1 1/2 in
- Length
- 1 1/2 in
Details
- System of Measurement
- Inch
- Head Type
- Pan
- Tensile Strength
- 80,000 psi
- Item
- Machine Screw
- Finish
- Passivated
- Thread Style
- Fully Threaded
- Type
- Machine Screw
- Dimensional Standards
- ASME B18.6.3
- Drive
- Phillips
- Thread Type
- Coarse
- Material Grade/Class
- 316
- Material
- Stainless Steel
- Shell Material
- Stainless Steel
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #8-32, Fastener Length 1 1/2 in, Drive Size #2, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 21/64 in, Maximum Head Height 7/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.