#8-32 x 1 1/2 in Phillips Truss Machine Screw, Passivated Stainless Steel, 50 PK
Mfr # 2-ptm-8c-150
Zoro # G216461982
product price: $5.69
/pk 50, $0.11/ea
Sold in multiples of 2 for $11.38
Key Features
Truss Head
Phillips Drive
Thread Type
Coarse
Dimensional Standards
ASME B18.6.3
Overall Length
1 1/2 in
Tensile Strength
100,000 psi
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-ptm-8c-150
Zoro #
G216461982
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
1 1/2 in
Maximum Head Width
25/64 in
Fastener Length
1 1/2 in
Thread Size
#8-32
Maximum Head Height
7/64 in
Screw Size
#8-32
Drive Size
#2
Details
Thread Type
Coarse
Dimensional Standards
ASME B18.6.3
Tensile Strength
100,000 psi
Material
Stainless Steel
Type
Machine Screw
Thread Style
Fully Threaded
Head Type
Truss
Item
Machine Screw
System of Measurement
Inch
Drive
Phillips
Finish
Passivated
Material Grade/Class
316
Description
Machine Screw, Head Type Truss, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #8-32, Fastener Length 1 1/2 in, Drive Size #2, Tensile Strength 100,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 25/64 in, Maximum Head Height 7/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.