This item is Discontinued.

Zoro Select #8-32 x 1-1/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 3300 PK B24670.016.0125

#8-32 x 1-1/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 3300 PK (Discontinued)

  • Mfr # B24670.016.0125
  • Zoro # G1143088
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B24670.016.0125
Zoro #
G1143088
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#8-32
Fastener Length
1-1/4 in
Drive Size
#2
Head Height
0.1 in
Head Dia.
0.285 in
Minimum Head Width
0.285 in
Minimum Head Height
0.087 in
Screw Size
#8-32
Maximum Head Height
0.1 in
Head Width
0.312 in
Maximum Head Width
0.312 in
Overall Length
1 1/4 in
Fastener Length
1 1/4 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Material
Steel
Finish
Zinc Plated
Tensile Strength
60,000 psi
Standards
ASME B18.6.3
Item
Machine Screw
Head Angle (Deg.)
82
Rockwell Hardness
B69 to B100
Thread Type
Coarse
Thread Style
Fully Threaded
Thread Direction
Right Hand
Pack Size
Bulk
Dimensional Standards
ASME B18.6.3
Thread Fit
3A/2A
Finish Type
Zinc Plated
Material Type
Steel

Description

Machine Screw, Head Type Flat, Material Steel, Finish Zinc Plated, Drive Phillips, Thread Size #8-32, Fastener Length 1 1/4 in, Head Width 0.312 in, Head Height 0.1 in, Drive Size #2, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Bulk, Minimum Thread Length Not Applicable, Type Standard Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 0.312 in, Minimum Head Width 0.285 in, Maximum Head Height 0.1 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.