Zoro Homepage

#8-32 x 1 1/8 in Phillips Pan Machine Screw, Passivated Stainless Steel, 50 PK

  • Mfr # 2-ppm-8c-112

  • Zoro # G016461663


product price: $6.39
/pk 50, $0.13/ea
Sold in multiples of 2 for $12.78

Key Features

Pan Head
Phillips Drive
System of Measurement
Inch
Overall Length
1 1/8 in
Thread Size
#8-32
Type
Machine Screw
Screw Size
#8-32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-ppm-8c-112
Zoro #
G016461663
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
1 1/8 in
Fastener Length
1 1/8 in
Thread Size
#8-32
Screw Size
#8-32
Maximum Head Height
7/64 in
Maximum Head Width
21/64 in
Drive Size
#2

Details

System of Measurement
Inch
Item
Machine Screw
Head Type
Pan
Type
Machine Screw
Thread Style
Fully Threaded
Material
Stainless Steel
Drive
Phillips
Tensile Strength
80,000 psi
Finish
Passivated
Dimensional Standards
ASME B18.6.3
Thread Type
Coarse
Material Grade/Class
316

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #8-32, Fastener Length 1 1/8 in, Drive Size #2, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 21/64 in, Maximum Head Height 7/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products